Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 35/64, Co, 118Deg
Mfr # 5TVN0
Zoro # G2420957
original price:
$41.85
5% off
new price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 35/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVN0
- Zoro # G2420957
- UPC # 190735874967
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 35/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 35/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 165' Laser Measure (GLM165-27C)
- POWERTEC 93 in. x 3/4 in. x 10/14 TPI Bi-Metal Band Saw Blade, Package May Vary (13280)
- DIABLO 2-1/2 in. W Bi-Metal Curve Contact Edge Oscillating Blade Nail-Embedded Wood, 10PK (DOU250BW10)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 5/16, Steel (GL5X2000T----01)
- WESTWARD Silver/Deming Drill, 13/16, HSS, 118 Deg (4UM78)
- WESTWARD Silver/Deming Drill, 21/32, HSS, 118 Deg (4UM68)
- WESTWARD Silver/Deming Drill, 57/64, HSS, 118 Deg (4UM83)
- WESTWARD Silver/Deming Drill, 9/16, HSS, 118 Deg (4UM62)
- WESTWARD Silver/Deming Drill, 1 In, 118 Deg (6WUY7)
- WESTWARD Silver/Deming Drill, 19/32, HSS, 118 Deg (4UM64)
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD53/64)
- Westward Drill Bits