Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 3/4, Co, 118Deg
Mfr # 5TVP2
Zoro # G2402897
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/4 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVP2
- Zoro # G2402897
- UPC # 190735875087
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 2 3/4 in |
Depth:Dia. Ratio | 4xD |
Shank Length | 2 7/8 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 3/4 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, ER32, 0.323 in. (05570-323)
- DRILL AMERICA #35 Solid Carbide Drill Bit (DMOD35)
- ZORO SELECT Power Driver, 1/4in Hex (4ZU82)
- MILWAUKEE TOOL Vacuum Pump Assembly (49-50-0200)
- WESTWARD Silver/Deming Drill, 29/32, HSS, 118 Deg (4UM84)
- WESTWARD Silver/Deming Drill, 19/32, Co, 118Deg (5TVN3)
- WESTWARD Silver/Deming Drill, 17/32, Co, 118Deg (5TVL9)
- WESTWARD Silver/Deming Drill, 1 In, 118 Deg (6WUY7)
- WESTWARD Silver/Deming Drill, 49/64, HSS, 118 Deg (4UM75)
- WESTWARD Silver/Deming Drill, 1 1/2, HSS, 118 Deg (2UFY5)
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD5/8)
- Westward Drill Bits