Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 31/32, HSS, 118 Deg
Mfr # 4UM88
Zoro # G1302077
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 31/32 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4UM88
- Zoro # G1302077
- UPC # 190735858868
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 31/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 31/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750SG)
- TRUPER BOYS AXE RPLC HNDL 28""SB (MG-HB-2 1/4H)
- DIAMOND TILE TILE DRILL BIT 3/4"" DIAM (MB-65206)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 30 x 32 mm L.300 mm (40033032)
- WESTWARD Silver/Deming Drill, 1 In, 118 Deg (6WUY7)
- WESTWARD Silver/Deming Drill, 21/32, HSS, 118 Deg (4UM68)
- WESTWARD Silver/Deming Drill, 1 3/16, HSS, 118 Deg (2UFX9)
- WESTWARD Silver/Deming Drill, 3/4, HSS, 118 Deg (4UM74)
- WESTWARD Silver/Deming Drill, 47/64, HSS, 118 Deg (4UM73)
- WESTWARD Silver/Deming Drill, 45/64, Co, 118Deg (5TVP0)
- K-TOOL INTERNATIONAL Telescopic Flexible Head Magnetic Retrieving Tool (KTI70915)
- Westward Drill Bits