Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 31/32, Co, 118Deg
Mfr # 5TVR4
Zoro # G0306004
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 31/32 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVR4
- Zoro # G0306004
- UPC # 190735875209
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 31/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 2 1/2 in |
Shank Length | 2 7/8 in |
Depth:Dia. Ratio | 5xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 31/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6-48 HSS Plug Hand Tap (DWTST6-48P)
- OSG Spiral Point Tap Plug, 3 Flutes (2886001)
- J.W. WINCO WN300-KT-63-5/16X18-32 -SW Adjustable Lever Steel (5T32F34K)
- WILTON Bearing Pin (5710551)
- WESTWARD Silver/Deming Drill, 27/32, Co, 118Deg (5TVP8)
- WESTWARD Silver/Deming Drill, 61/64,118 Deg (6WUY4)
- WESTWARD Silver/Deming Drill, 25/32, Co, 118Deg (5TVP4)
- WESTWARD Silver/Deming Drill, 1 1/16, Co, 118Deg (5TVR6)
- WESTWARD Silver/Deming Drill, 33/64,118 Deg (6PTG2)
- WESTWARD Silver/Deming Drill, 3/4, HSS, 118 Deg (4UM74)
- LDS INDUSTRIES Tool Trolley W/ Backrest (LDS3010001)
- Westward Drill Bits