Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 27/32, Co, 118Deg
Mfr # 5TVP8
Zoro # G2713033
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/32 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVP8
- Zoro # G2713033
- UPC # 190735875148
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 27/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-FP5 WPP20S)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75XT024AA2)
- MITUTOYO Caliper Dial, OD, Carbide, .1"/Rev 0-6" (505-736)
- KODIAK CUTTING TOOLS .135 HSS Chucking Reamer Straight Flute Straight Shank (5474436)
- WESTWARD Silver/Deming Drill, 1 3/8,118 Deg (6WUZ3)
- WESTWARD Silver/Deming Drill, 59/64,118 Deg (6WUY2)
- WESTWARD Silver/Deming Drill, 19/32, HSS, 118 Deg (4UM64)
- WESTWARD Silver/Deming Drill, 27/32,118 Deg (6WUX7)
- WESTWARD Silver/Deming Drill, 3/4, HSS, 118 Deg (4UM74)
- WESTWARD Silver/Deming Drill, 39/64, HSS, 118 Deg (4UM65)
- WILTON Wilton 5-1/2"Mechanics Pro Vise (WIL28811)
- Westward Drill Bits