Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 23/32, Co, 118Deg
Mfr # 5TVP1
Zoro # G0351662
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 23/32 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVP1
- Zoro # G0351662
- UPC # 190735875070
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 2 3/4 in |
Depth:Dia. Ratio | 4xD |
Shank Length | 2 7/8 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 23/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Steel Square Set, 4 Pc (S3020Z)
- MILWAUKEE TOOL M12 Battery Rack (ML48-22-8338)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver Kit (2462-22)
- KODIAK CUTTING TOOLS .876 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485216)
- WESTWARD Silver/Deming Drill, 39/64, HSS, 118 Deg (4UM65)
- WESTWARD Silver/Deming Drill, 29/32,118 Deg (6WUY1)
- WESTWARD Silver/Deming Drill, 61/64, HSS, 118 Deg (4UM87)
- WESTWARD Silver/Deming Drill, 11/16, HSS, 118 Deg (4UM70)
- WESTWARD Silver/Deming Drill, 17/32,118 Deg (6PTG3)
- WESTWARD Silver/Deming Drill, 1 1/2,118 Deg (6WUZ5)
- WESTWARD Silver/Deming Drill, 15/16, Co, 118Deg (5TVR3)
- Westward Reduced Shank Drill Bits