Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 23/32,118 Deg
Mfr # 6WUW9
Zoro # G4019522
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 23/32 in
- Shank Type 3-F
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6WUW9
- Zoro # G4019522
- UPC # 190735888322
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 23/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1-1/2" Drive 6 Point Deep Metric (849-75MM)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 7)
- WESTWARD C-Clamp, 4", Iron, Regular Duty, 2150 lb., Body Color: Gray (2LAY6)
- FACOM Short Satin Angle Open-End Wrench - 7 mm (FM-34.7)
- WESTWARD Silver/Deming Drill, 1 In, 118 Deg (6WUY7)
- WESTWARD Silver/Deming Drill, 1 1/2,118 Deg (6WUZ5)
- WESTWARD Silver/Deming Drill, 25/32, HSS, 118 Deg (4UM76)
- WESTWARD Silver/Deming Drill, 31/32, Co, 118Deg (5TVR4)
- WESTWARD Silver/Deming Drill, 15/16, HSS, 118 Deg (4UM86)
- WESTWARD Silver/Deming Drill, 1 3/16, HSS, 118 Deg (2UFX9)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 47/64 (52447)
- Westward Drill Bits