Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 19/32, HSS, 118 Deg
Mfr # 4UM64
Zoro # G1247206
original price:
$26.55
6% off
new price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 19/32 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4UM64
- Zoro # G1247206
- UPC # 190735858622
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 19/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 3 in |
Drill Diameter Tolerance | +0.000 in /-0.012 in |
Depth:Dia. Ratio | 4xD |
Shank Length | 2 7/8 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 19/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 24 x 27 mm L.290 mm (41052427)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiN, 0 Flutes (1400155505)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/4x3/4x1-3/4x4 (C75156)
- METABO Guard Ergo 6" (316035720)
- WESTWARD Silver/Deming Drill, 31/32,118 Deg (6WUY5)
- WESTWARD Silver/Deming Drill, 25/32, Co, 118Deg (5TVP4)
- WESTWARD Silver/Deming Drill, 15/16, Co, 118Deg (5TVR3)
- WESTWARD Silver/Deming Drill, 7/8,118 Deg (6WUX9)
- WESTWARD Silver/Deming Drill, 29/32,118 Deg (6WUY1)
- WESTWARD Silver/Deming Drill, 9/16, Co, 118Deg (5TVN1)
- DRILL AMERICA 25/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F25/32)
- Westward Drill Bits