Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 17/32, HSS, 118 Deg
Mfr # 4UM60
Zoro # G0879243
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/32 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4UM60
- Zoro # G0879243
- UPC # 190735858585
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 17/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Claw Hammer Handle, 16 oz., 14" (65392)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 2Flutes (11047)
- STRIKER Refillable Mechanical Carpenter Pencil (770629)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 3/4 in. (80044)
- WESTWARD Silver/Deming Drill, 23/32,118 Deg (6WUW9)
- WESTWARD Silver/Deming Drill, 35/64,118 Deg (6PTG4)
- WESTWARD Silver/Deming Drill, 59/64,118 Deg (6WUY2)
- WESTWARD Silver/Deming Drill, 45/64, HSS, 118 Deg (4UM71)
- WESTWARD Silver/Deming Drill, 37/64, Co, 118Deg (5TVN2)
- WESTWARD Silver/Deming Drill, 41/64,118 Deg (6PTH0)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 17/32 (53434)
- Westward Reduced Shank Drill Bits