Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 15/16,118 Deg
Mfr # 6WUY3
Zoro # G3978597
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 15/16 in
- Shank Type 3-F
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6WUY3
- Zoro # G3978597
- UPC # 190735888469
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 2 3/4 in |
Depth:Dia. Ratio | 4xD |
Shank Length | 2 7/8 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 15/16 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Screwdriver Set, 1000V Insulated, 3-Piece (85073INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (602-4)
- HOUGEN 5/8 in. x 2 in. 12,000-Series Annular Cutter (12220)
- MOODY TOOL Steel Handle Slot Driver, .125" (51-1787)
- WESTWARD Silver/Deming Drill, 9/16, Co, 118Deg (5TVN1)
- WESTWARD Silver/Deming Drill, 57/64, HSS, 118 Deg (4UM83)
- WESTWARD Silver/Deming Drill, 23/32, Co, 118Deg (5TVP1)
- WESTWARD Silver/Deming Drill, 43/64, HSS, 118 Deg (4UM69)
- WESTWARD Silver/Deming Drill, 27/32, Co, 118Deg (5TVP8)
- WESTWARD Silver/Deming Drill, 19/32, Co, 118Deg (5TVN3)
- DRILL AMERICA 29/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X29/64)
- Westward Reduced Shank Drill Bits