Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 13/16,118 Deg
Mfr # 6WUX5
Zoro # G3995494
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/16 in
- Shank Type 3-F
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6WUX5
- Zoro # G3995494
- UPC # 190735888384
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 13/16 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT MCHNIC TOOL SET SAE/MET (CSWS38B)
- UNIBOR TCT UNIVERSAL SHANK CUTTER 1/2in x 2in (27216)
- LEVEL 5 TOOLS Replacement Skimming Blade, 32 (4-954)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91300-07-09-1/2)
- WESTWARD Silver/Deming Drill, 1 7/16,118 Deg (6WUZ4)
- WESTWARD Silver/Deming Drill, 35/64,118 Deg (6PTG4)
- WESTWARD Silver/Deming Drill, 13/16, HSS, 118 Deg (4UM78)
- WESTWARD Silver/Deming Drill, 31/32, HSS, 118 Deg (4UM88)
- WESTWARD Silver/Deming Drill, 33/64, HSS, 118 Deg (4UM59)
- WESTWARD Silver/Deming Drill, 11/16, Co, 118Deg (5TVN9)
- DRILL AMERICA 63/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (KFDRSD63/64)
- Westward Drill Bits