Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 11/16,118 Deg
Mfr # 6WUW7
Zoro # G4137637
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/16 in
- Shank Type 3-F
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 6WUW7
- Zoro # G4137637
- UPC # 190735888308
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 11/16 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6-1/4" Diagonal Cutter, Plastic Grip (70 01 160)
- PRO-GRADE TOOLS 3/8" Drive SAE, 18 pcs (19307)
- STARRETT Combination Square (C33H-6-16R)
- KO-KEN Socket 45mm 12 Point 68mm 1 Sq. Drive (8405M-45)
- WESTWARD Silver/Deming Drill, 47/64, HSS, 118 Deg (4UM73)
- WESTWARD Silver/Deming Drill, 51/64, HSS, 118 Deg (4UM77)
- WESTWARD Silver/Deming Drill, 1 1/16,118 Deg (6WUY8)
- WESTWARD Silver/Deming Drill, 1/2, HSS, 118 Deg (4UM58)
- WESTWARD Silver/Deming Drill, 1 In, Co, 118Deg (5TVR5)
- WESTWARD Silver/Deming Drill, 33/64, Co, 118Deg (5TVL8)
- LDS INDUSTRIES Tool Trolley W/ Backrest (LDS3010001)
- Westward Drill Bits