Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 1 In, HSS, 118 Deg
Mfr # 4UM90
Zoro # G0832194
original price:
$46.67
5% off
new price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4UM90
- Zoro # G0832194
- UPC # 190735858882
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 4" (HMX.1-1/8)
- DRILL AMERICA #10 .189mm Machine Screw Solid Counterbore (DEWCBRSOL10)
- STARRETT Band Saw Blade, 13 ft. 4" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-04)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (95486D2B92895)
- WESTWARD Silver/Deming Drill, 1 In, Co, 118Deg (5TVR5)
- WESTWARD Silver/Deming Drill, 1 1/4, Co, 118Deg (5TVR8)
- WESTWARD Silver/Deming Drill, 41/64, HSS, 118 Deg (4UM67)
- WESTWARD Silver/Deming Drill, 23/32, HSS, 118 Deg (4UM72)
- WESTWARD Silver/Deming Drill, 45/64, HSS, 118 Deg (4UM71)
- WESTWARD Silver/Deming Drill, 31/32, Co, 118Deg (5TVR4)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 29/32 (52458)
- Westward Drill Bits