Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 1 In, Co, 118Deg
Mfr # 5TVR5
Zoro # G0716563
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVR5
- Zoro # G0716563
- UPC # 190735875216
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 2 1/2 in |
Depth:Dia. Ratio | 5xD |
Shank Length | 2 7/8 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 6200 lb. (2HUK1)
- DEWALT TOUGH CASE(R)5 Pc. Set (includes 3/4", 7/8", (2) 1-1/8", 1-3/8") (D1800IR5)
- HHIP 1/4-18 NPT High Speed Steel Taper Pipe Tap (1011-3215)
- OSG Spiral Point Tap, Plug 2 Flutes (1824000)
- WESTWARD Silver/Deming Drill, 13/16,118 Deg (6WUX5)
- WESTWARD Silver/Deming Drill, 11/16, HSS, 118 Deg (4UM70)
- WESTWARD Silver/Deming Drill, 41/64,118 Deg (6PTH0)
- WESTWARD Silver/Deming Drill, 1 1/16, HSS, 118 Deg (2UFX7)
- WESTWARD Silver/Deming Drill, 61/64, HSS, 118 Deg (4UM87)
- WESTWARD Silver/Deming Drill, 25/32, HSS, 118 Deg (4UM76)
- DRILL AMERICA 57/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F57/64)
- Westward Reduced Shank Drill Bits