Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 1 In, 118 Deg
Mfr # 6WUY7
Zoro # G4143492
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 in
- Shank Type 3-F
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6WUY7
- Zoro # G4143492
- UPC # 190735888506
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 2 3/4 in |
Shank Length | 2 7/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 1/8"R (CF579)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 1/2" x 1" (HCS.1/2)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS (05071104001)
- BIG HORN ProGrip Bandsaw Fence (19838)
- WESTWARD Silver/Deming Drill, 63/64, HSS, 118 Deg (4UM89)
- WESTWARD Silver/Deming Drill, 55/64, HSS, 118 Deg (4UM81)
- WESTWARD Silver/Deming Drill, 1/2, HSS, 118 Deg (4UM58)
- WESTWARD Silver/Deming Drill, 1 In, HSS, 118 Deg (4UM90)
- WESTWARD Silver/Deming Drill, 11/16, Co, 118Deg (5TVN9)
- WESTWARD Silver/Deming Drill, 43/64, HSS, 118 Deg (4UM69)
- WESTWARD Silver/Deming Drill, 17/32,118 Deg (6PTG3)
- Westward Drill Bits