Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 1 5/16, HSS, 118 Deg
Mfr # 2UFY2
Zoro # G2974842
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 5/16 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2UFY2
- Zoro # G2974842
- UPC # 190735802939
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 5/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 5/16 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/4" Drive Socket Set, SAE, 9 pcs (16140)
- DEWALT 3-1/2" x 4" Core Bit Body (DW5904)
- SWANSON SQUARE SPEED 7"" (S0101-C)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (302L3-7R)
- WESTWARD Silver/Deming Drill, 23/32, HSS, 118 Deg (4UM72)
- WESTWARD Silver/Deming Drill, 1 1/2,118 Deg (6WUZ5)
- WESTWARD Silver/Deming Drill, 27/32, HSS, 118 Deg (4UM80)
- WESTWARD Silver/Deming Drill, 47/64, HSS, 118 Deg (4UM73)
- WESTWARD Silver/Deming Drill, 1 In, HSS, 118 Deg (4UM90)
- WESTWARD Silver/Deming Drill, 1 1/2, HSS, 118 Deg (2UFY5)
- DRILL AMERICA 1-15/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-15/32)
- Westward Reduced Shank Drill Bits