Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 1 1/8, Co, 118Deg
Mfr # 5TVR7
Zoro # G1509417
original price:
$121.99
6% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 1/8 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVR7
- Zoro # G1509417
- UPC # 190735875230
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 1/8 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 1/8 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurling Tool, Internal, 4 In OAL (IKT-50-2)
- PROTO 1/2 in Drive Phillips Socket Bit SAE #3 Tip, 2 5/32 in L (J5403)
- WHEELER-REX Strap Wrench, 18", 1-5" Pipe (8318)
- SUPER TOOL #33 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1130" (50355)
- WESTWARD Silver/Deming Drill, 17/32,118 Deg (6PTG3)
- WESTWARD Silver/Deming Drill, 1 1/16, Co, 118Deg (5TVR6)
- WESTWARD Silver/Deming Drill, 1/2, HSS, 118 Deg (4UM58)
- WESTWARD Silver/Deming Drill, 15/16, Co, 118Deg (5TVR3)
- WESTWARD Silver/Deming Drill, 1 1/16, HSS, 118 Deg (2UFX7)
- WESTWARD Silver/Deming Drill, 17/32, HSS, 118 Deg (4UM60)
- EAGLE TAPTEK CUTTING TOOLS 17/32 BLACK & GOLD S&D DRILL 1/2 SHANK USA (1080D-034-D)
- Westward Drill Bits