Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 1 1/4,118 Deg
Mfr # 6WUZ1
Zoro # G4114284
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 1/4 in
- Shank Type 3-F
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6WUZ1
- Zoro # G4114284
- UPC # 190735888544
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 1/4 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 4" Lg Black Finish Adjustabl (795S)
- KIPP Revolving Handles, inch, internal thread (K0263.14A3)
- PROTO Heavy-Duty Offset Striking Wrench 1-9/16" - 12 Point (J2625SW)
- POWERMATIC Pm2700 Shaper, 5Hp, 1Ph Dro, Casters (Avail (1280101C)
- WESTWARD Silver/Deming Drill, 61/64,118 Deg (6WUY4)
- WESTWARD Silver/Deming Drill, 13/16,118 Deg (6WUX5)
- WESTWARD Silver/Deming Drill, 41/64,118 Deg (6PTH0)
- WESTWARD Silver/Deming Drill, 15/16, Co, 118Deg (5TVR3)
- WESTWARD Silver/Deming Drill, 41/64, HSS, 118 Deg (4UM67)
- WESTWARD Silver/Deming Drill, 5/8,118 Deg (6PTG9)
- PIG Pig Universal Absorbent Sock 3"Dia.X42"Length (NPG35700)
- Westward Drill Bits