Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 1 1/16, HSS, 118 Deg
Mfr # 2UFX7
Zoro # G1584667
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 1/16 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2UFX7
- Zoro # G1584667
- UPC # 190735802892
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 1/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 1/16 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Jigsaw Blade, T Shank, 4" Grit, PK5 (01665)
- PROSKIT Diagonal Cutting Pliers (PM-737)
- S & W MANUFACTURING Alum Ball Knob, 1/2-20", 1-7/8" dia. (ABK-053)
- GREENLEE Knock Out Die (KD-3-1/2)
- WESTWARD Silver/Deming Drill, 59/64, Co, 118Deg (5TVR2)
- WESTWARD Silver/Deming Drill, 35/64, Co, 118Deg (5TVN0)
- WESTWARD Silver/Deming Drill, 63/64, HSS, 118 Deg (4UM89)
- WESTWARD Silver/Deming Drill, 1 3/8,118 Deg (6WUZ3)
- WESTWARD Silver/Deming Drill, 25/32,118 Deg (6WUX3)
- WESTWARD Silver/Deming Drill, 1 In, HSS, 118 Deg (4UM90)
- KODIAK CUTTING TOOLS 25/32 Reduced 1/2 Shank Drill Cobalt 118 Deg. Split Pt (5421614)
- Westward Drill Bits