Shop All Scissors
Westward
Shears, 7 1/4 In OAL, 1 5/8 In Cut
Mfr # 2UJY1
Zoro # G2629347
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/4"
- Blade Material Stainless steel
- Handle Style Bent
- Handle Material Polypropylene And Thermal Plastic Rubber
- Tip Shape Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7-1/4" |
Length of Cut | 1 3/4 in |
Length | Cut: 1-5/8" |
Details
Blade Material | Stainless steel |
Handle Style | Bent |
Handle Material | Polypropylene And Thermal Plastic Rubber |
Tip Shape | Rounded |
Cutting Edge | Knife |
Item | Shear |
Features | Angle Type, Safety Latch Locks Blade |
Handle Design | Ergonomic |
Left/Right Hand | Right Hand |
Handle Color | Blue/Black |
Adjustable | No |
Primary Application | Multipurpose |
Application | For Shearing Wood Sticks, Dowel Rods, Cardboard, Rope, And Wire |
Cutting Action | Straight |
Cutting Edge Type | Straight |
Material Application | Cardboard, Fabric, Leather, Plastics, Rope, Rubber, Vinyl |
Spring Assist Handle | Yes |
Hand Orientation | Right-Hand |
Description
Shears, Adjustable No, Application For Shearing Wood Sticks, Dowel Rods, Cardboard, Rope, And Wire, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Angle Type, Safety Latch Locks Blade, Hand Orientation Right-Hand, Handle Color Blue, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Seal Pad Set for 1519ECMC Series (1519-115/120)
- STEELWORKS Boltmaster 11146 2.81 x 36 in. Plated Slotted Steel Strapping (209075)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 4", White, 50/Bundle (M944)
- GLOBAL INDUSTRIAL Table Top Multi Roll Tape Dispenser, 2W (412627)
- WESTWARD Shears, 5 3/4 In OAL, 1 1/4 In Cut (2UJX9)
- WESTWARD Electric Wire Shear, 8 In OAL, 2 1/2 Cut (4YP41)
- WESTWARD Shears, 8 In Overall Length, 2 In Cut (2UJX7)
- WESTWARD Cutter, 5 1/2 In OAL, 1 5/8 In Cut (2UJY2)
- WESTWARD Shears, 5 1/2 In OAL, 1 5/8 In Cut (2UJX8)
- WESTWARD Multi-purpose Shear, 7 1/2 OAL, 1 5/8 Cut (4YP37)
- CYNAMED Premium Operating Scissors, S/S, 5.5" (CYZR-0365)
- Westward Scissors