Shop All Scissors
Westward
Shears, 5 1/2 In OAL, 1 5/8 In Cut
Mfr # 2UJX8
Zoro # G1892265
original price:
$22.99
5% off
new price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2"
- Blade Material Stainless steel
- Handle Style Straight
- Handle Material Nylon and Fiberglass
- Tip Shape Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5-1/2" |
Length of Cut | 1 3/4 in |
Length | Cut: 1-5/8" |
Details
Blade Material | Stainless steel |
Handle Style | Straight |
Handle Material | Nylon and Fiberglass |
Tip Shape | Fine |
Cutting Edge | Knife |
Item | Electrician's Scissor |
Application | For Shearing Soft Cable Up To 22mm Diameter, Insulation Materials, Electrical Tape, Cable Tie and Stripping Insulation |
Handle Design | Ergonomic |
Adjustable | No |
Handle Color | Blue |
Primary Application | Electrical and Communications |
Left/Right Hand | Right Hand |
Features | Wire Cutting Notch Blade |
Cutting Action | Straight |
Cutting Edge Type | Straight |
Spring Assist Handle | No |
Material Application | Soft Cable |
Hand Orientation | Right-Hand |
Description
Electricians Scissors, Adjustable No, Application For Shearing Soft Cable Up To 22mm Diameter, Insulation Materials, Electrical Tape, Cable Tie and Stripping Insulation, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Wire Cutting Notch Blade, Hand Orientation Right-Hand, Handle Color Blue, Handle Design Ergonomic, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD 5" x 7" Notebook, 100 Pg (20-803)
- DACASSO Black Bonded Leather Business Card Holder (AG-1407)
- BUSINESS SOURCE Fine Point Ballpoint Stick Pens, Blue, 12PK (BSN37502)
- GEC Freeman Staples, 18 Gauge, 1/2", 1000/Bx (NS18-12)
- WESTWARD Cutter, 5 1/2 In OAL, 1 5/8 In Cut (2UJY2)
- WESTWARD Shears, 7 1/4 In OAL, 1 5/8 In Cut (2UJY1)
- WESTWARD Multi-purpose Shear, 7 1/2 OAL, 1 5/8 Cut (4YP37)
- WESTWARD Shears, 5 3/4 In OAL, 1 1/4 In Cut (2UJX9)
- WESTWARD Shears, 8 In Overall Length, 2 In Cut (2UJX7)
- WESTWARD Cutter, 5 3/4 In OAL, 1 1/4 In Cut (2UJY3)
- EXCEL BLADES Curved Lexan Cutting Scissors, 5.5" Stainless Steel Scissors 6pk (55533)
- Westward Scissors