Shop All Utility Knife Blades
This Product is Discontinued
Westward
Serrated Utility Blade, 2-1/4 W, PK5 (Discontinued)
Mfr # 2ZRP1
Zoro # G2725292
This Product is Discontinued
Key Features
- Width 3/4 in
- Length 2 9/32 in
- Material Carbon Steel
- Blade Width 3/4 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2ZRP1
- Zoro # G2725292
- UPC # 190735804599
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 9/32 in |
Blade Width | 3/4 in |
Blade Length | 2 9/32 in |
Description
Utility Blade, Blade Edge Type Serrated, Blade Length 2 9/32 in, Blade Material Steel, Blade Thickness 0.024 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 1EZ81, 1UK24, 1UK33, 2TJ71, 2TJ72, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4A804, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.