Shop All Cutter Parts
Westward
Serrated Jaw, 8 in.
Mfr # GGS_50174
Zoro # G2042358
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Fits Brand Westward
- Material Steel
- Includes 4 Screws
- Distance Between Centers 5 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # GGS_50174
- Zoro # G2042358
- UPC # 190735828557
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 8 in |
For Vise Jaw Width | 8 in |
Details
Fits Brand | Westward |
Material | Steel |
Includes | 4 Screws |
Distance Between Centers | 5 5/32 in |
Item | Serrated Jaw |
For Use With Mfr. Model Number | CT-102-8 |
Impact Rated | No |
Product Type | Serrated Jaw |
Compatible with Brand | Westward |
Cap Material | Steel |
Jaw Cap Material | Steel |
Compatible with Series | Universal |
Compatible with Manufacturer Model Number | CT-102-8 |
Compatible Manufacturer Part Number | CT-102-8 |
Compatible with Manufacturer Part Number | CT-102-8 |
Compatible with Manufacturer Model Number [NEW] | CT-102-8 |
Compatible Manufacturer Model Number | CT-102-8 |
For Use with Mfr. Model Number | CT-102-8 |
Description
Serrated Jaw, Product Type Serrated Jaw, For Vise Jaw Width 8 in, Material Steel, Features Not Applicable, Compatible with Brand Westward, Compatible with Grainger Part Number 3FDH2,6RA23, Compatible with Manufacturer Model Number CT-102-8, Compatible with Series Universal, Includes 4 Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NP35A with O-Ring Replaces 884-643 (SP 884-643)
- WIHA 7 Piece Metric L-Shape Hex Key Set, 13691 (13691)
- ALDEN Drill/Extractor Set, 4 PC, #4-3/8 In Cap (8440P)
- RUKO 6" Bi-Metal High Speed Steel Hole Saw (106152)
- WESTWARD Serrated Jaw, 4 in. (GGS_50180)
- WESTWARD Replacement Jaw (GGS_45831)
- WESTWARD Key (QCI01011)
- WESTWARD Replacement Blade, For 13P552 (13P551)
- WESTWARD Tube Cutter Wheel, 1/8-1 1/8 In (6KHD4)
- WESTWARD Replacement Jaw (GGS_45846)
- ROBERTS Repl Scraper Blade, Steel, 6 in, For 43Z118 (10-195-01)
- Westward Cutter Parts