Shop All Cutter Parts
Westward
Serrated Jaw, 6 in.
Mfr # GGS_50184
Zoro # G2042260
original price:
$44.18
22% off
new price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Fits Brand Westward
- Material Steel
- Includes 4 Screws
- For Use With Mfr. Model Number CT-601-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # GGS_50184
- Zoro # G2042260
- UPC # 190735828649
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 6 in |
For Vise Jaw Width | 6 in |
Details
Fits Brand | Westward |
Material | Steel |
Includes | 4 Screws |
For Use With Mfr. Model Number | CT-601-6 |
Item | Serrated Jaw |
Impact Rated | No |
Distance Between Centers | 4 1/4 in |
Product Type | Serrated Jaw |
Compatible with Manufacturer Model Number | CT-601-6 |
Compatible with Brand | Westward |
Cap Material | Steel |
Compatible with Series | Universal |
Jaw Cap Material | Steel |
Compatible with Manufacturer Part Number | CT-601-6 |
Compatible Manufacturer Part Number | CT-601-6 |
Compatible with Manufacturer Model Number [NEW] | CT-601-6 |
Compatible Manufacturer Model Number | CT-601-6 |
For Use with Mfr. Model Number | CT-601-6 |
Description
Serrated Jaw, Product Type Serrated Jaw, For Vise Jaw Width 6 in, Material Steel, Features Not Applicable, Compatible with Brand Westward, Compatible with Grainger Part Number 3FDJ3, Compatible with Manufacturer Model Number CT-601-6, Compatible with Series Universal, Includes 4 Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Power Troweler Blade, Finish, 6x18 in (SK214G)
- KLEIN TOOLS Wire Stripper, Overall Length 6 1/4 in, Capacity 18 to 10 AWG, Yellow, Steel (11045)
- PROTO 3/8 in Drive Impact Socket 1/4 in Size 6 pt Deep Depth, Black Oxide (J7708HT)
- WESTWARD C HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFR7)
- WESTWARD Handle Assembly (TTGNB25ACC12G)
- WESTWARD Screw Pitch Gage (615-6351)
- WESTWARD Replacement Jaw (GGS_49262)
- WESTWARD Replacement Blade (TTKTS120ABG)
- WESTWARD Replacement Jaw (GGS_45846)
- WESTWARD Serrated Jaw, 2 3/8 in. (40ZX56)
- WESTWARD Ball Bearing Slides, 14 in. x 45mm, PR (GGS_51215)
- Westward Cutter Parts