Shop All Cutter Parts
Westward
Serrated Jaw, 6 in.
Mfr # GGS_50182
Zoro # G2042288
original price:
$37.14
11% off
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Fits Brand Westward
- Material Steel
- Includes 4 Screws
- Distance Between Centers 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # GGS_50182
- Zoro # G2042288
- UPC # 190735828625
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 6 in |
For Vise Jaw Width | 6 in |
Details
Fits Brand | Westward |
Material | Steel |
Includes | 4 Screws |
Distance Between Centers | 4 1/4 in |
For Use With Mfr. Model Number | CT-202-6 |
Impact Rated | No |
Item | Serrated Jaw |
Product Type | Serrated Jaw |
Compatible with Brand | Westward |
Cap Material | Steel |
Compatible with Series | Universal |
Compatible with Manufacturer Model Number | CT-202-6 |
Jaw Cap Material | Steel |
Compatible with Manufacturer Part Number | CT-202-6 |
Compatible Manufacturer Part Number | CT-202-6 |
Compatible with Manufacturer Model Number [NEW] | CT-202-6 |
Compatible Manufacturer Model Number | CT-202-6 |
For Use with Mfr. Model Number | CT-202-6 |
Description
Serrated Jaw, Product Type Serrated Jaw, For Vise Jaw Width 6 in, Material Steel, Features Not Applicable, Compatible with Brand Westward, Compatible with Grainger Part Number 10H221, Compatible with Manufacturer Model Number CT-202-6, Compatible with Series Universal, Includes 4 Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (25 Pk) (48-32-4135)
- STARRETT Thickness Gage, 0.002 In, 1/2 x 12 In (667-2)
- KO-KEN Universal Socket 10mm 12 Point 48.5mm 3/8 Sq. Drive (3445M-10)
- BURNDY Type U Crimping Die, Orange (U27RT)
- WESTWARD Floor Scraper Blade, Replacement, 8 In (13P534)
- WESTWARD Pipe Cutter Wheel, 1/8-2 In (6KHD3)
- WESTWARD Replacement Jaw (GGS_45822)
- WESTWARD Replacement Cutter Wheel, PK2 (3CYU3)
- WESTWARD Repl Blade, Cable Cutter, For 22UN71 (22UN76)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51213)
- ZORO SELECT Screw On Lens (S8230301)
- Westward Hand Tool Parts