Shop All Cutter Parts
Westward
Serrated Jaw, 5 in.
Mfr # GGS_50183
Zoro # G2042279
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Fits Brand Westward
- Material Steel
- Includes 4 Screws
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # GGS_50183
- Zoro # G2042279
- UPC # 190735828632
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 5 in |
For Vise Jaw Width | 5 in |
Details
Fits Brand | Westward |
Material | Steel |
Includes | 4 Screws |
Item | Serrated Jaw |
Impact Rated | No |
For Use With Mfr. Model Number | CT-601-5 |
Distance Between Centers | 3 15/32 in |
Product Type | Serrated Jaw |
Compatible with Series | Universal |
Cap Material | Steel |
Compatible with Brand | Westward |
Jaw Cap Material | Steel |
Compatible with Manufacturer Model Number | CT-601-5 |
Compatible Manufacturer Part Number | CT-601-5 |
Compatible with Manufacturer Part Number | CT-601-5 |
Compatible with Manufacturer Model Number [NEW] | CT-601-5 |
Compatible Manufacturer Model Number | CT-601-5 |
For Use with Mfr. Model Number | CT-601-5 |
Description
Serrated Jaw, Product Type Serrated Jaw, For Vise Jaw Width 5 in, Material Steel, Features Not Applicable, Compatible with Brand Westward, Compatible Grainger Part Number 3FDJ1, 4YT10, Compatible Manufacturer Part Number CT-601-5, Compatible with Series Universal, Includes 4 Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Accu-Torque Vise Speed Handle For 6" Vises With Steel Hub (3900-0202)
- IDEAL Stripmaster® Replacement Blade Set, For 10F552 (L-5361)
- INGERSOLL-RAND Air Drill, Pistol, 1/4 In. (7804XPA)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/16"-20 (T/A54665)
- WESTWARD Replacement Blade, 8 In, For 13P501 (13P532)
- WESTWARD Slide, 14 in., PR (GGS_51243)
- WESTWARD Replacement Jaw (GGS_45846)
- WESTWARD Repl Blade Set, Center Cut, For 22UN79 (22UN82)
- WESTWARD Ball Bearing Slides, 17 in. x 45mm, PR (GGS_51216)
- WESTWARD Repl Blade, Cable Cutter, For 22UN73 (22UN78)
- RIDGID Wheel- Cutter E3469 Blister, PK2 (41317)
- Westward Hand Tool Parts