Shop All Cutter Parts
Westward
Serrated Jaw, 4 in.
Mfr # GGS_50180
Zoro # G2042297
original price:
$23.08
11% off
new price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Fits Brand Westward
- Material Steel
- Includes 4 Screws
- For Use With Mfr. Model Number CT-202-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # GGS_50180
- Zoro # G2042297
- UPC # 190735828618
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 4 in |
For Vise Jaw Width | 4 in |
Details
Fits Brand | Westward |
Material | Steel |
Includes | 4 Screws |
For Use With Mfr. Model Number | CT-202-4 |
Distance Between Centers | 2 49/64 in |
Impact Rated | No |
Item | Serrated Jaw |
Product Type | Serrated Jaw |
Compatible with Manufacturer Model Number | CT-202-4 |
Jaw Cap Material | Steel |
Compatible with Series | Universal |
Compatible with Brand | Westward |
Cap Material | Steel |
Compatible Manufacturer Part Number | CT-202-4 |
Compatible with Manufacturer Part Number | CT-202-4 |
Compatible with Manufacturer Model Number [NEW] | CT-202-4 |
Compatible Manufacturer Model Number | CT-202-4 |
For Use with Mfr. Model Number | CT-202-4 |
Description
Serrated Jaw, Product Type Serrated Jaw, For Vise Jaw Width 4 in, Material Steel, Features Not Applicable, Compatible with Brand Westward, Compatible with Grainger Part Number 10D687, Compatible with Manufacturer Model Number CT-202-4, Compatible with Series Universal, Includes 4 Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Power Bit 1/4" Hex B, T27Hx75H Tam, PK10 (B35T27H75H)
- MAKITA 12V max CXT® Jig Saw (VJ04Z)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 6 pt Metric Socket, 6 Points (8418)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb (DCBP520C)
- WESTWARD Repl Blade Set, Center Cut, For 22UN81 (22UN84)
- WESTWARD Replacement Blade, For 13P552 (13P551)
- WESTWARD Three Drawer Slide (TTCART413G)
- WESTWARD Replacement Jaw (GGS_45846)
- WESTWARD Ball Bearing Drawer Slides, 16 in L Closed, 31 1/2 in L Open, 1 PR (GGS_51214)
- WESTWARD Pipe Cutter Wheel, 1/8-2 In (6KHD3)
- LENOX Replacement Blade for 3ZJF8 (12125S1B)
- Westward Hand Tool Parts