Shop All Cutter Parts
Westward
Serrated Jaw, 3 1/2 in.
Mfr # GGS_50178
Zoro # G2042315
original price:
$18.38
22% off
new price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Fits Brand Westward
- Material Steel
- Includes 4 Screws
- For Use With Mfr. Model Number CT-105-3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # GGS_50178
- Zoro # G2042315
- UPC # 190735828595
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 3 1/2 in |
For Vise Jaw Width | 3 1/2 in |
Details
Fits Brand | Westward |
Material | Steel |
Includes | 4 Screws |
Item | Serrated Jaw |
For Use With Mfr. Model Number | CT-105-3-1/2 |
Distance Between Centers | 1 31/32 in |
Impact Rated | No |
Product Type | Serrated Jaw |
Jaw Cap Material | Steel |
Cap Material | Steel |
Compatible with Series | Universal |
Compatible with Manufacturer Model Number | CT-105-3-1/2 |
Compatible with Brand | Westward |
Compatible Manufacturer Part Number | CT-105-3-1/2 |
Compatible with Manufacturer Part Number | CT-105-3-1/2 |
Compatible with Manufacturer Model Number [NEW] | CT-105-3-1/2 |
Compatible Manufacturer Model Number | CT-105-3-1/2 |
For Use with Mfr. Model Number | CT-105-3-1/2 |
Description
Serrated Jaw, Product Type Serrated Jaw, For Vise Jaw Width 3 1/2 in, Material Steel, Features Not Applicable, Compatible with Brand Westward, Compatible with Grainger Part Number 10D702, Compatible with Manufacturer Model Number CT-105-3-1/2, Compatible with Series Universal, Includes 4 Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CML08)
- HUSQVARNA Masonry Saw, 2 HP, Wet, 139lb., 115 and 230V (967285203)
- ROBERTS Kicker, Knee (10-412-2)
- EAZYPOWER Damaged Screw Remover, No.0 Spin It Out (82683)
- WESTWARD Tube Cutter Wheel, 1/8-1 1/8 In (6KHD4)
- WESTWARD Replacement Blade, 18 In, For 13P508 (13P531)
- WESTWARD Replacement Blade (TTKTS120ABG)
- WESTWARD Pipe Cutter Wheel For 4YR88 (5MZ34)
- WESTWARD Replacement Jaw (GGS_49262)
- WESTWARD Ball Bearing Slides, 17 in. x 45mm, PR (GGS_51216)
- KNIPEX Locator, For Use With 10U167 Crimper (97 59 14)
- Westward Hand Tool Parts