Shop All Cutter Parts
Westward
Serrated Jaw, 2 3/8 in.
Mfr # 40ZX56
Zoro # G4366105
original price:
$29.59
11% off
new price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 3/8 in
- Fits Brand Westward
- Material Steel
- Includes 4 Screws
- For Use With Mfr. Model Number CT-604
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40ZX56
- Zoro # G4366105
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 2 3/8 in |
For Vise Jaw Width | 2 1/2 in |
Details
Fits Brand | Westward |
Material | Steel |
Includes | 4 Screws |
For Use With Mfr. Model Number | CT-604 |
Item | Serrated Jaw |
Impact Rated | No |
Distance Between Centers | 1 3/16 in |
Product Type | Serrated Jaw |
Cap Material | Steel |
Compatible with Series | Universal |
Jaw Cap Material | Steel |
Compatible with Manufacturer Model Number | CT-604 |
Compatible with Brand | Westward |
Compatible Manufacturer Part Number | CT-604 |
Compatible with Manufacturer Part Number | CT-604 |
Compatible with Manufacturer Model Number [NEW] | CT-604 |
Compatible Manufacturer Model Number | CT-604 |
For Use with Mfr. Model Number | CT-604 |
Description
Serrated Jaw, Product Type Serrated Jaw, For Vise Jaw Width 2 1/2 in, Material Steel, Features Not Applicable, Compatible with Brand Westward, Compatible with Grainger Part Number 10D697, Compatible with Manufacturer Model Number CT-604, Compatible with Series Universal, Includes 4 Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pipe & Tube Cutter (90 25 40)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (210936110GR)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/8" SAE Socket (KTI-22212)
- BIG TIME PRODUCTS 13 in. AWP Tool Bag (BI572693)
- WESTWARD Serrated Jaw, 8 in. (GGS_50174)
- WESTWARD Key (QCI01021)
- WESTWARD Serrated Jaw, 7 in. (GGS_50177)
- WESTWARD Pipe Cutter Wheel, 1/8-2 In (6KHD3)
- WESTWARD Serrated Jaw, 4 in. (GGS_50176)
- WESTWARD Replacement Jaw (GGS_50083)
- GREENLEE Gas Cylindar For Toolbox Lid (01886)
- Westward Hand Tool Parts