Shop All Creepers & Dollies
This Product is Discontinued
Westward
Seat Creeper, 15-3/4 Lx14-1/2 W x15 H In. (Discontinued)
Mfr # 1MZH8
Zoro # G2641816
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 200 lb
- Material Frame: Tubular Steel
- Length 15 3/4 in
- Includes Bottom Tray Used For Additional Storage of Larger Items
- Width 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1MZH8
- Zoro # G2641816
- UPC # 190735754405
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 15 3/4 in |
Width | 14 1/2 in |
Caster Size | 2 1/2 in |
Height | 15 in |
Overall Height | 15 3/16 in |
Overall Length | 15 3/4 in |
Overall Width | 14 1/2 in |
Dimensions | 15 3/16 in x 15 3/4 in x 14 1/2 in |
Caster Wheel Diameter | 2 1/2 in |
Seat Height | 15 3/16 in |
Details
Load Capacity | 200 lb |
Material | Frame: Tubular Steel |
Includes | Bottom Tray Used For Additional Storage of Larger Items |
Number of Wheels | 4 |
Caster Type | Swivel |
Item | Creeper Seat |
Frame Material | Steel |
Creeper Seat Style | Creeper Seat |
Duty Rating | Standard-Duty |
Maximum Load Capacity | 200 lb |
Seat Adjustability | Fixed |
Description
Creeper Seat, Creeper Seat Style Creeper Seat, Standard-Duty, Fixed, Maximum Load Capacity 200 lb, Seat Height 15 3/16 in, Frame Material Steel, Caster Wheel Diameter 2 1/2 in, Dimensions 15 3/16 in x 15 3/4 in x 14 1/2 in, Height 15 in, Number of Wheels 4, Overall Height 15 3/16 in, Overall Length 15 3/4 in, Overall Width 14 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.