Shop All Suspension Tools
Westward
Seal Puller, 3/4 in.
Mfr # 45FF24
Zoro # G3112411
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Removes Oil And Grease Seals
- For Use With Removes Oil and Grease Seals
- Length (In.) 12 1/2 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45FF24
- Zoro # G3112411
- UPC # 190735833582
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Dimensions
Length (In.) | 12 1/2 in |
Size | 12 1/2 in x 3 1/4 in |
Overall Length | 12 1/2 in |
Overall Width | 3 1/4 in |
Details
Item | Seal Puller |
Material | Steel |
Application | Removes Oil And Grease Seals |
For Use With | Removes Oil and Grease Seals |
Number of Pieces | 1 |
Vehicle Make | Universal |
Tool Type | Seal Puller |
Vehicle Make/Model/Year | Universal |
Description
Seal Puller, Tool Type Seal Puller, Application Removes Oil And Grease Seals, Vehicle Make/Model/Year Universal, For Use With Removes Oil and Grease Seals, Material Steel, Overall Length 12 1/2 in, Overall Width 3 1/4 in, Size 12 1/2 in x 3 1/4 in, Number of Pieces 1, Vehicle Make Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-7/16 x 2-5/16 x 4-7/16 In (BF853)
- ATTWOOD Attwood 238630-1 238 Series Fixed Height Extension Post - 30" (238630-1)
- CTA MANUFACTURING Mini Cooper Sprchrg Serpentine Belt Tool (2744)
- MTD Wheel Asm Comp-8X1 (734-1987)
- WESTWARD Adapter Set, Master Ball Joint (1MZL8)
- WESTWARD Seal Driver Set, 10 pcs. (45FF27)
- WESTWARD Locknut Socket, Front Wheel, 2 3/4 In (1MZN1)
- WESTWARD Boot Clamp Plier, CV Joint, Length 12 In (1MZN5)
- WESTWARD Bearing Race/Seal Driver Kit, 8 Pieces (32J061)
- BOSCH 19 Piece Bushing Driver Set (4505)
- OTC Compression Tester, Ford Adapter (5607)
- Westward Suspension Tools