Shop All Grease Gun Accessories
Westward
Seal Off Dispenser
Mfr # 13X051
Zoro # G4783974
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Injector Needles and Needle Nozzles
- Connection 1/8 in FNPT
- Working Pressure 1,000 psi
- Features Nozzles Have Oil and Grease Resistant Rubber Tip, Used for Lubricating Cars with Grease Plugs
- Accessory Type Seal Off Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13X051
- Zoro # G4783974
- UPC # 190735742921
- Country of Origin India
- Category Grease Gun Accessories
Details
Sub-Category | Injector Needles and Needle Nozzles |
Item | Seal Off Dispenser |
Connection | 1/8 in FNPT |
Working Pressure | 1,000 psi |
Features | Nozzles Have Oil and Grease Resistant Rubber Tip, Used for Lubricating Cars with Grease Plugs |
Accessory Type | Seal Off Dispenser |
Connection Type | Threaded |
Operating Pressure - Maximum | 1,000 psi |
Product Type | Seal Off Dispenser |
Connection Thread Type | NPT |
Connection Thread Gender | Female |
Description
Seal Off Dispenser, Connection 1/8 In. FNPT, Working Pressure 1000 psi, Features Nozzles Have Oil and Grease Resistant Rubber Tip. Used for Lubricating Cars with Grease Plugs.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA3)
- FESTO Silencer UC-M5 (UC-M5)
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC (M214SD-024-D)
- DIXON Spiral Protection, 66 Ft., 1.0"ID, 1.06"- 1.69" (NFSGX32)
- WESTWARD Needle Nose Adapter, Narrow (13X057)
- WESTWARD Rigid Extension with Coupler, 10-1/2 in. (45FG55)
- WESTWARD Grease Coupler, 19/32in.1/8in. NPT (F) (19XH26)
- WESTWARD Grease Coupler, 5/8 in. (45FG54)
- WESTWARD Grease Coupler, 1/2 in. (45FG40)
- WESTWARD Z Swivel, 6000 PSI, w/Ball Bearings (1ZTD3)
- AMERICAN FORGE & FOUNDRY Coupler - 3-Jaw Swiveling (8035)
- Westward Grease Gun Accessories