Shop All Screwdriver Sets
Westward
Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 8-Piece
Mfr # 401L79
Zoro # G5895519
original price:
$25.94
9% off
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Cabinet Tip, Phillips, Slotted
- Tip Size 1/8", 3/16", 1/4", #0, #1, #2
- Handle Material Multi Component
- Handle Design Ergonomic with Nonslip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L79
- Zoro # G5895519
- UPC # 00194484255091
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/8", 3/16", 1/4", #0, #1, #2 |
Shank Length | 2-1/2 in to 8 in |
Overall Length | 6 in, 7 in, 8 1/2 in, 10 in, 12 1/2 in |
Range of Lengths | 6 in to 12 1/2 in |
Sizes Included | Cabinet: 1/4 inx4 in, 1/4 inx8 in, Phillips: #0x2 1/2 in, #1x3 in, #2x4 in, #2x8 in, Slotted: 1/8 inx2 1/2 in, 3/16 inx6 in |
For Fastener Size | #0, #1, #2, 1/4 in, 1/8 in, 3/16 in |
Handle Length | 3 in, 4 in, 4 1/2 in |
Description
This Westward 401L79 8-Piece Screwdriver Set is the perfect tool for handling small jobs. It has an ergonomic design with a nonslip surface, making it comfortable to use. This screwdriver set comes in 4 different sizes that can reach into tight spots and provide control when needed. The tip size ranges from 1/8" to #2, while the overall length ranges between 6 in, 7 in, 8 1/2 in, 10 in and 12 1/2 in. The blade of each screwdriver is chrome plated with a manganese phosphate tip, while the shank is alloy steel. The handle features an ergonomic design with a nonslip surface for better grip and comfort during use. For easy access to your screws, you should definitely equip yourself with this Westward 8 Piece Screwdriver Set today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bag/Tote, Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing, 2 Pockets (GB5215)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.50"L, Steel (GN4C----B5---21)
- VESSEL WOOD-COMPO Tang-Thru Screwdriver No.330 (330P2100)
- BETA Double Deep Offset Ring Wrench, 6x7mm (000900006)
- WESTWARD Screwdriver Set, 10 pcs, Multicomponent (401L82)
- WESTWARD Demolition Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 6-Piece (401L77)
- WESTWARD Screwdriver Set, 5 pcs, Multicomponent (401K88)
- WESTWARD Offset Screwdriver Set, 2 pcs, Metal (401L07)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L78)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L74)
- WIHA Insulated Screwdriver Set, 13 pcs (32094)
- Westward Screwdriver Sets