Shop All Screwdriver Sets
Westward
Screwdriver Set, 6 pcs, Multicomponent
Mfr # 401L74
Zoro # G5842440
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Cabinet Tip, Phillips, Slotted
- Tip Size 3/16", 1/4", #1, #2
- Handle Material Multi Component
- Handle Design Acetate with Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L74
- Zoro # G5842440
- UPC # 00194484255077
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 3/16", 1/4", #1, #2 |
Shank Length | 3 in to 6 in |
Overall Length | 7 in, 8 in, 8 1/2 in, 10 in, 10 1/2 in |
Range of Lengths | 7 in to 10 1/2 in |
Sizes Included | Cabinet: 3/16 in x 6 in, 1/4 in x 6 in, Phillips: #1 x 3 in, #2 x 4 in, Slotted: 3/16 in x 4 in, 1/4 inx 4 in |
Handle Length | 4 in, 4 1/2 in |
For Fastener Size | #1, #2, 1/4 in, 3/16 in |
Description
Magnetized Tip Screwdriver Set, Tip Finish Black Oxide, #1, #2, 1/4 in, 3/16', Phillips, Slotted, Ergonomic, Number of Pieces 6, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Phillips #1 x 3 in , #2 x 4 in , Slotted 3/16 in x 4 in , 1/4 in x 4 in , Cabinet 3/16 in x 6 in , 1/4 in x 6 in , Corrosion Resistant Yes, ASME B107.600, Tether Ready No, Range of Shank Lengths 3 in to 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit (DCH263R2)
- WILTON Premium Mortise Chisel And Bit 1/4IN (1791091)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", PK5 (185-6X-5PK)
- WESTWARD Screwdriver Set, 4 pcs, Multicomponent (401K87)
- WESTWARD Screwdriver Set, 8 pcs, Acetate (401L75)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (7CZ69)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted/Square/Torx Tip, Ergonomic Grip, 26-Piece (401L81)
- WESTWARD Precision Screwdriver Set, 12 pcs, Round (401L47)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 8-Piece (401L79)
- STALWART 100PC Magnetic Screwdriver Set with Bag (75-HT2006)
- Westward Screwdriver Sets