Shop All Screwdriver Sets
Westward
Screwdriver Set, 5 pcs, Multicomponent
Mfr # 401K88
Zoro # G3374353
original price:
$17.58
10% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 3/16", 1/4", 5/16", #1, #2
- Handle Material Multi Component
- Handle Design Ergonomic with Nonslip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401K88
- Zoro # G3374353
- UPC # 190735954751
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 3/16", 1/4", 5/16", #1, #2 |
Shank Length | 6 in to 8 in |
Overall Length | 10 in, 12 1/2 in, 13 in |
Range of Lengths | 10 in to 13 in |
For Fastener Size | #1, #2, 1/4 in, 3/16 in, 5/16 in |
Handle Length | 4 in, 4 1/2 in, 5 in |
Sizes Included | Phillips: #1 x 6 in, #2 x 8 in, Slotted: 3/16 in x 6 in, 1/4 in x 8 in, 5/16 in x 8 in |
Description
Magnetized Tip Screwdriver Set, Tip Finish Manganese Phosphate, #1, #2, 1/4 in, 3/16 in, 5/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 5, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Phillips #1 x 6 in , #2 x 8 in , Slotted 3/16 in x 6 in , 1/4 in x 8 in , 5/16 in x 8 in , Corrosion Resistant Yes, ASME B107.600, Tether Ready No, Range of Shank Lengths 6 in to 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (78 03 125 ESD)
- CHANNELLOCK Adj. Wrench, 6", 1-5/16" Cap., Chrome (6WCB)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4082R)
- PROTO WRENCH SHORT COMBO 5MM 6 PT (PO39.5H)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L74)
- WESTWARD Screwdriver Set, 10 pcs, Multicomponent (401L82)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L78)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (7CZ69)
- WESTWARD Offset Screwdriver Set, 2 pcs, Metal (401L07)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 8-Piece (401L79)
- STANLEY DeWalt 10 pc Insulated Screwdriver Set (DWHT66417)
- Westward Screwdriver Sets