Shop All Screwdriver Sets
Westward
Screwdriver Set, 10 pcs, Multicomponent
Mfr # 401L82
Zoro # G5781391
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Phillips/Slotted/Square Recess
- Tip Size 3/16", 1/4", 5/16", #1, #2, #3
- Handle Material Multi Component
- Handle Design Acetate with Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L82
- Zoro # G5781391
- UPC # 00194484255121
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 3/16", 1/4", 5/16", #1, #2, #3 |
Shank Length | 3 in to 6 in |
Overall Length | 7 in, 8 in, 8 1/2 in, 10 in, 10 1/2 in, 11 in |
Sizes Included | Phillips: #1 x 3 in, #2 x 4 in, #3 x 6 in, Slotted: 3/16 in x 4 in, 1/4 in x 4 in, 1/4 in x 6 in, 5/16 in x 6 in, Square #1 x 4 in, #2 x 4 in, #3 x 4 in |
Range of Lengths | 7 in to 11 in |
Handle Length | 4 in, 4 1/2 in, 5 in |
For Fastener Size | #1, #2, #3, 1/4 in, 3/16 in, 5/16 in |
Description
Westward's 401L82 Screwdriver Set is a 10-piece screwdriver set that provides the best value for your money. It features high-quality components and is designed to provide exceptional performance. This 10-piece screwdriver set comes with a range of sizes from 3/16" to #3. The tip size ranges from 3/16" to 1/4", while the handle design has an acetate grip with rubber padding. There are 3 styles of tips in this kit, which include Phillips, slotted and square recesses. Each screwdriver features a multi component handle and steel alloy shank. With Westward's 401L82 Screwdriver Set, you can be sure that you have everything you need on hand for all your projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTEC 93 in. x 3/4 in. x 10/14 TPI Bi-Metal Band Saw Blade, Package May Vary (13280)
- ABB OHBS2AJ, SEL.HANDLE BLACK N3R/12 (OHBS2AJ)
- WESTWARD Engineers Rule, 72 in., Standard (30PC12)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62107)
- WESTWARD Demolition Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 6-Piece (401L77)
- WESTWARD Screwdriver Set, Cushion Grip, Metric/SAE (785EH6)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (1YXN6)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 8-Piece (401L79)
- WESTWARD Screwdriver Set, 8 pcs, Acetate (401L75)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted/Square/Torx Tip, Ergonomic Grip, 26-Piece (401L81)
- BONDHUS 33834 Set Of 8 Tamper Resistant Stardriver Tools, Sizes T9-T40 (33834)
- Westward Screwdriver Sets