Shop All Screwdriver Bits
Westward
Screwdriver Bit, #2 PH, 1/4" Shank, PK50
Mfr # 40L668
Zoro # G5053404
product price: $20.99
/pk 50, $0.42/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips ACR
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L668
- Zoro # G5053404
- UPC # 190735827260
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | #2 |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips ACR |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
Finish | Unfinished |
For Use With | Bit Holder |
SAE or Metric | SAE |
Item | Insert Bit |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips ACR, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Square File, Smooth/Double, 4inL, Nat. (73426000)
- PROTO Electronic Fixed Ratcheting Torque Wrench- 25-250 (in.lbs.) (JH4-250RB)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.020, End Mill Style: Square (26129)
- RIDGID Drain Cleaning Cable, 5/8 Inx7 1/2 Ft (C-7)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK50 (40L633)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (40L587)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L625)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L662)
- WESTWARD Torsion Bit, 1/4", Torx, T25, 2", PK50 (40L669)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #0, 1", PK5 (40L570)
- VEGA Torx 25 Socket Bit x 3/4" - 1/4 Sq Dr (120T25SB)
- Westward Screwdrivers and Nutdrivers