Shop All Knockout Punch Parts
Westward
Screw Mandrel, Alloy Steel, 3-9/64 in. L
Mfr # 39CF07
Zoro # G2003961
original price:
$20.64
12% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy steel
- For Use With Hydraulic Punch Driver
- Handle Type None
- Overall Length 3 9/64 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CF07
- Zoro # G2003961
- UPC # 190735821626
- Country of Origin Taiwan, Province of China
- Category Knockout Punch Parts
Dimensions
Overall Length | 3 9/64 in |
Details
Material | Alloy steel |
For Use With | Hydraulic Punch Driver |
Handle Type | None |
Item | Screw Mandrel |
Impact Rated | No |
Fits Brand | Westward |
Head Material | Alloy Steel |
Description
Screw Mandrel, For Use With Grainger Item Number 39CE85, 39CE87, 39CE88, 39CE91, 39CE92, 39CE93, Fits Brand Westward, Material Alloy Steel, Head Material Alloy Steel, Handle Type None, Overall Length 3 9/64 in, For Use With Hydraulic Punch Driver, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (24010)
- DRILL AMERICA 1/2"-20 Carbon Steel Plug Hand Tap (DWTP1/2-20)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 3/8-16 (2NPC2)
- LYNDEX-NIKKEN Collet Chuck Nut, ER32 (E32-NUT)
- WESTWARD Die, Hardened Cr-Mo Steel, 1-15/16 in. L (39CF06)
- WESTWARD Die, Hardened Cr-Mo Steel, 1-7/32 in. L (39CE97)
- GUARDAIR ReverseForce Air Gun, Alum Nozzle, 93 dB (75RF048AA)
- ECLIPSE TOOLS Repl Knockout Punch Die, 4" Std Sty (902-582)
- ALLPAX O-Ring Extractor, Packing Hook, 6-1/4" L (AX1231)
- L.H. DOTTIE L.H. Dottie 2'' Die (1-1/2'' Conduit) (HPD200)
- L.H. DOTTIE L.H. Dottie 7/8'' Die (1/2'' Conduit) (HPD78)
- Westward Knockout Punch Parts