Shop All Screw Machine Length Drill Bits
Westward
Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish
Mfr # 5TVC4
Zoro # G2986121
product price: $0.39
/ea
$0.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.0890
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVC4
- Zoro # G2986121
- UPC # 190735874127
- Country of Origin China
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #43 |
Overall Length | 1 3/4 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 1 in |
Drill Length Class | Screw Machine Length |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.0890 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Point Type | Split point |
Grade | General Purpose |
Application | Tool Steels, Carbon Steel, Plastic, Cast Iron |
Standards | Not Rated |
Drill Bit Point Type | Split Point |
Material Grade - Machining | General Purpose |
Shank Type - Machining | Straight |
Measurement System | Wire |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size #43, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.0890
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO FP1 8 in. Fencing Pliers (FP1)
- DYNAMIC Tools 5/8" Reversible Combination Ratcheting Wrench (D076020)
- K-TOOL INTERNATIONAL Fractional Nut Driver 7/16" x 3" (KTI-14414)
- ST LOUIS PNEUMATIC High Speed Inline Drill (SLP-84038)
- WESTWARD Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVD4)
- WESTWARD Screw Machine Drill Bit, #27 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUZ8)
- WESTWARD Screw Machine Drill Bit, #45 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVC6)
- WESTWARD Screw Machine Drill Bit, #11 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUY2)
- WESTWARD Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (6CXK9)
- WESTWARD Screw Machine Drill Bit, A Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMF2)
- CHICAGO-LATROBE Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49395)
- Westward Screw Machine Length Drill Bits