Shop All Drill Bit Sets
This Product is Discontinued
Westward
Screw Mach Drill Set, 60 PC, HSS, Blk Oxide (Discontinued)
Mfr # 5UDP5
Zoro # G3195245
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Dimension Type Wire
- Material - Machining High Speed Steel
- Drill Bit Size #60-#1
- Finish - Machining Black Oxide
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5UDP5
- Zoro # G3195245
- UPC # 190735878590
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #60-#1 |
Sizes Included | #60-#1 |
Smallest Drill Bit Size | #60 |
Largest Drill Bit Size | #1 |
Drill Length Class | Screw Machine Length |
Drill Bit Sizes Included | #1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8 |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Flute Type | Spiral |
Point Type | Split Point |
Item | Screw Machine Drill Bit Set |
Application | For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials. |
Drill Bit Material | High Speed Steel |
Number of Pieces | 60 |
Drill Bit Point Angle | 135 Degrees |
Standards | Not Rated |
Cutting Direction | Right Hand |
Coolant Fed | Non-Coolant Through |
Number of Drill Bits | 60 |
Material Grade - Machining | Heavy Duty |
Measurement System | Wire |
Drill Bit Point Type | Split Point |
Primary Material Application | All Materials |
Description
Screw Machine Drill Bit Set, Number of Drill Bits 60, 135 Degrees Drill Bit Point Angle, High Speed Steel, Black Oxide, Drill Bit Sizes Included #1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, Wire, Drill Bit Point Type Split Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.