Shop All Bolt & Screw Extractors
Westward
Screw Extractor Spiral Flute Size #1
Mfr # 2RUL8
Zoro # G1896553
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Type Spiral Flute
- For Removing Studs, Bolts, Screws 1/8 to 1/4
- Size #1
- Drill Size (In.) 5/64
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2RUL8
- Zoro # G1896553
- UPC # 190735801161
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #1 |
Drill Size (In.) | 5/64 |
Overall Length (In.) | 2 |
Small End Dia. (In.) | 1/16 |
Taper Length (In.) | 3/4 |
Large End Dia. (In.) | 5/32 |
Overall Length | 1 15/16 in |
Drill Size | 5/64 in to 7/64 in |
For Bolt Size | 1/8" to 1/4" |
Details
Item | Screw Extractor |
Type | Spiral Flute |
For Removing Studs, Bolts, Screws | 1/8 to 1/4 |
Impact Rated | No |
Material | High Carbon steel |
Application | Removing Broken Screws, Bolts and Other Threaded Parts |
For Bolt Thread Direction | Right Hand |
Drive Type | Square |
Material - Machining | High Speed Steel |
Extractor Type | Spiral Flute |
Description
Screw Extractor, Extractor Type Spiral Flute, Drill Size 5/64 in to 7/64 in, For Bolt Size 1/8 In. to 1/4 In., Material - Machining High Speed Steel, Overall Length 1 15/16 in, Drive Type Square, For Bolt Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0V Max XR Premium Lithium-Ion Battery, XR 6.0Ah Capacity (DCB206)
- KRAFT TOOL Orange Powder Coated Al Swaged, 6 ft. (CC289SO)
- DEWALT 5/16" x 12" Black Oxide Drill Bit (DW1608)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1-13/32 in. (47385)
- WESTWARD Screw Extractor, #7 (2RUR1)
- WESTWARD Screw Extractor Spiral Flute Size #8 (2RUP6)
- WESTWARD Screw Extractor Spiral Flute Size #7 (2RUP5)
- WESTWARD Screw Extractor Spiral Flute Size #4 (2RUP2)
- WESTWARD Screw Extractor Spiral Flute Size #2 (2RUL9)
- WESTWARD Screw Extractor Spiral Flute Size #5 (2RUP3)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 3 (73403)
- Westward Bolt & Screw Extractors