Shop All Bolt & Screw Extractor Sets
Westward
Screw Extractor Set, Cr Mo, 5 pcs.
Mfr # 2RUR6
Zoro # G0252131
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Spiral Flute
- Number of Pieces 5
- Material Carbon Steel
- For Removing Studs, Bolts, Screws 3/32 to 5/8"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2RUR6
- Zoro # G0252131
- UPC # 190735801291
- Country of Origin China
- Category Bolt & Screw Extractor Sets
Dimensions
For Bolt Size | 3/32 in to 5/8 in |
For Screw Head Size | 3/32 in to 5/8 in |
Drill Size | 1/4 in, 17/64 in, 5/32 in, 5/64 in to 7/64 in |
Details
Type | Spiral Flute |
Number of Pieces | 5 |
Material | Carbon Steel |
For Removing Studs, Bolts, Screws | 3/32 to 5/8" |
Impact Rated | No |
Item | Screw Extractor Set |
Includes | #1, #2, #3, #4, #5, Plastic Pouch |
For Bolt Thread Direction | Right Hand |
Container Type | Pouch |
Material - Machining | Carbon Steel |
Extractor Type | Spiral Flute |
Description
Screw Extractor Set, Extractor Type Spiral Flute, Number of Pieces 5, Drill Size 1/4 in, 17/64 in, 5/32 in, 5/64 in to 7/64 in, For Bolt Size 3/32 in to 5/8 in, Material - Machining Carbon Steel, Container Type Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 19/64 (53912)
- SURTEK Phillips Drill Bits 2X2 20 Pieces (PPH22)
- DIABLO SDS-Max Floor Scrapers Deliver Xtrm Dura (DMAMXCH1200)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 11/16" (1222RC)
- WESTWARD Screw Extractor Set, Carbon Steel, 6 pcs. (2RUP9)
- WESTWARD Screw Extractor Set, Carbon Steel, 5 pcs. (2RUP8)
- WESTWARD Screw Extractor Set, 1/8 to 3/8, 5 pcs. (2RUR7)
- WESTWARD Screw Extractor Set, Spiral Flute, For 3/32 to 5/8 in Bolt Size, Carbon Steel, 10-Piece (2RUR2)
- URREA Wheel lock removal set 13pc (74HLR)
- IRWIN HANSON Spiral Flute Extractor Set, Sizes EX-1 to EX-6, Carbon Steel, 6-Piece (53545)
- CLEVELAND SET 6PC 192 EZYOUT WC USA (C00918)
- Westward Bolt & Screw Extractor Sets