Shop All Bolt & Screw Extractor Sets
Westward
Screw Extractor Set, Carbon Steel, 6 pcs.
Mfr # 2RUP9
Zoro # G1485626
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spiral Flute
- Number of Pieces 6
- Material Carbon Steel
- For Removing Pipe 1/8"
- For Removing Studs, Bolts, Screws #8 to 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2RUP9
- Zoro # G1485626
- UPC # 190735801260
- Country of Origin China
- Category Bolt & Screw Extractor Sets
Dimensions
For Screw Head Size | #8 to 1 in |
For Bolt Size | #8 to 1 in |
Details
Type | Spiral Flute |
Number of Pieces | 6 |
Material | Carbon Steel |
For Removing Pipe | 1/8" |
For Removing Studs, Bolts, Screws | #8 to 1" |
Includes | #1, #2, #3, #4, #5, #6, Pouch |
Item | Screw Extractor Set |
Impact Rated | No |
Material - Machining | Carbon Steel |
Container Type | Pouch |
For Bolt Thread Direction | Right Hand |
Extractor Type | Spiral Flute |
Description
Screw Extractor Set, Extractor Type Spiral Flute, Number of Pieces 6, For Bolt Size #8 to 1 in, Material - Machining Carbon Steel, Container Type Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Triangle Single Cut Slim Taper File (14290MN)
- CMT Hinge Boring Bit, Rght, 14mm dia, 70mm L (369.140.11)
- KNIPEX 8 21/32 in Needle Nose Plier Dipped Handle (98 62 02)
- STARRETT Combination Square Set, 12 In, 2 Pc (C11H-12-4R)
- WESTWARD Screw Extractor Set, 1/8 to 3/8, 5 pcs. (2RUR7)
- WESTWARD Screw Extractor Set, Carbon Steel, 5 pcs. (2RUP8)
- WESTWARD Screw Extractor Set, Spiral Flute, For 3/32 to 5/8 in Bolt Size, Carbon Steel, 10-Piece (2RUR2)
- WESTWARD Screw Extractor Set, Cr Mo, 5 pcs. (2RUR6)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 1/4 and Screw Extractor #4 Set Cle-Line 1864 (C22314)
- MITYVAC Fluid Extractor / Dispenser W/ Atf Adapter Connector, 1.5L (MITMVA6852)
- CRAFTSMAN Screw Extractor Set, 3 pieces (CMAT133)
- Westward Bolt & Screw Extractor Sets