Shop All Bolt & Screw Extractor Sets
Westward
Screw Extractor Set, Carbon Steel, 5 pcs.
Mfr # 2RUP8
Zoro # G0305146
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spiral Flute
- Number of Pieces 5
- Material Carbon Steel
- Includes #1, #2, #3, #4, #5, Plastic Pouch
- For Removing Pipe 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2RUP8
- Zoro # G0305146
- UPC # 190735801253
- Country of Origin China
- Category Bolt & Screw Extractor Sets
Dimensions
For Screw Head Size | #8 to 3/4 in |
For Bolt Size | #8 to 3/4 in |
Details
Type | Spiral Flute |
Number of Pieces | 5 |
Material | Carbon Steel |
Includes | #1, #2, #3, #4, #5, Plastic Pouch |
Item | Screw Extractor Set |
For Removing Pipe | 1/8" |
For Removing Studs, Bolts, Screws | #8 to 3/4" |
Impact Rated | No |
For Bolt Thread Direction | Right Hand |
Container Type | Pouch |
Material - Machining | Carbon Steel |
Extractor Type | Spiral Flute |
Description
Screw Extractor Set, Extractor Type Spiral Flute, Number of Pieces 5, For Bolt Size #8 to 3/4 in, Material - Machining Carbon Steel, Container Type Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-05)
- MILWAUKEE TOOL HOLE DOZER Electricians Hole Saw Kit - 10PC (49-22-4095)
- WRIGHT TOOL 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, black oxide (68-30MM)
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V (GSB12V-300B22)
- WESTWARD Screw Extractor Set, Spiral Flute, For 3/32 to 5/8 in Bolt Size, Carbon Steel, 10-Piece (2RUR2)
- WESTWARD Screw Extractor Set, Cr Mo, 5 pcs. (2RUR6)
- WESTWARD Screw Extractor Set, 1/8 to 3/8, 5 pcs. (2RUR7)
- WESTWARD Screw Extractor Set, Carbon Steel, 6 pcs. (2RUP9)
- URREA Spiral flute screw extractor set 5PC (9500B)
- K-TOOL INTERNATIONAL K Tool International Damaged Hex Screw Extractor Set - 11 Piece (KT304386)
- TENG TOOLS SE05 5 Piece Screw Extractor Set (SE05)
- Westward Bolt & Screw Extractor Sets