Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Scraper, Stiff, 3", Carbon Steel
Mfr # 13A692
Zoro # G4791096
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Carbon Steel
- Blade Length 3 7/8 in
- Overall Length 9 in
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13A692
- Zoro # G4791096
- UPC # 190735740927
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 7/8 in |
Overall Length | 9 in |
Handle Length | 5 in |
Description
If you are looking for a tough scraper, the Westward 13A692 Scraper is just what you need. The full tang blade provides stability and strength, while the TPR/polypropylene handle offers a comfortable grip. Made of carbon steel, this scraper has a 4 in. blade length and 3 in. blade width. It also has an overall length of 8 3/4 in., with an ergonomic handle that gives you maximum control. This black and blue scraper has one edge to tackle any job you have at hand. With its carbon steel construction and tough design, the Westward Scraper will prove to be an essential tool on your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-03-12.700A1-WJ30RE (DC150-03-12.700A1-WJ30RE)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- DRILL AMERICA 1-1/4" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/4)
- SKIL Circular Saw, 120V, 10.0 lb., Soft Grip (SPT67WMB-01)
- WESTWARD Putty Knife, Stiff, 1-1/2", SS (46A912)
- WESTWARD Putty Knife, Flexible, 2", SS (46A914)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (13A695)
- WESTWARD Palette Knife, Flexible, 1-3/16", SS (40JD58)
- WESTWARD Floor Scraper, Stiff, 6", Beryllium Copper (23X824)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (1UKF5)
- RED DEVIL Spackling Knife, 3in. FLEXIBLE SPACKLING KNIFE (6210EZ)
- Westward Drywall and Plastering Tools