Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Scraper, Stiff, 3", Brass
Mfr # 13A689
Zoro # G4791044
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Brass
- Blade Length 3 7/8 in
- Overall Length 8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A689
- Zoro # G4791044
- UPC # 190735740897
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 7/8 in |
Overall Length | 8 in |
Handle Length | 4 in |
Description
Scraper, Blade Edge Type Bevel/Offset End, Blade Flexibility Stiff, Blade Length 3 7/8 in, Blade Material Brass, Blade Shape Tapered, Blade Width 3 in, Handle Length 4 in, Handle Material Polypropylene, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Extended Length - Maximum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT CNC SuperScoot, 40 Taper, Black, Steel (23940)
- BOSCH Vacuum Cleaner Hose Adapter, 8-1/2" L (VX450)
- WIHA Insulated Phillips Screwdriver #1 Round (32108)
- STARRETT Lock Bolt Assembly, Replacement Type (PT99004)
- WESTWARD Scraper, Stiff, 2", Brass (13A688)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (13A663)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (13A674)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKE9)
- WESTWARD Putty Knife, Flexible, 6", Polypropylene (13A706)
- WESTWARD Putty Knife/Painters Tool Set, 3 Pc. (13A715)
- PURDY Contractor 3 Angled Stiff Scraper (144900430)
- Westward Drywall and Plastering Tools