Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Scraper, Stiff, 2", Brass
Mfr # 13A668
Zoro # G4790931
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 2 in
- Blade Material Brass
- Blade Length 3 5/8 in
- Overall Length 7 3/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A668
- Zoro # G4790931
- UPC # 190735740767
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 in |
Blade Length | 3 5/8 in |
Overall Length | 7 3/4 in |
Handle Length | 4 1/4 in |
Description
Made of brass, this Westward Scraper is the perfect tool for scraping off excess paint and adhesive. The blade is 3 3/4 in. long and 2 in. wide, giving you plenty of room to work with. It has a full tang construction which makes it sturdy and durable. The black handle is made of polypropylene for easy gripping, while the brass blade ensures that this scraper will not spark when working near flammable substances or electrical equipment. If you need a strong scraper that can withstand tough jobs, then look no further than the Westward 13A668 Scraper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 3/8 " L.60 mm (03450024)
- STANLEY Adjustable Wrench – 8" (87-369)
- SCOTCH-BRITE Surface Conditioning Disc 07450, 4inxNH (07450)
- LINK 3/8 X 60 Deg HSS Rh 1Fl Chamfer 3/8 Shank X 1-9/16 Oal (90-L2-409)
- WESTWARD Putty Knife, Flexible, 3", SS (46A918)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (46A905)
- WESTWARD Putty Knife, Flexible, 4", Polypropylene (13A713)
- WESTWARD Wall Scraper, Flexible, 3", Carbon Steel (13A712)
- WESTWARD Putty Knife, Flexible, 4", SS (46A907)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKE9)
- STANLEY Window Scraper, Stiff, 2-7/16", Steel (28-593)
- Westward Putty & Joint Knives, Spatulas, Scrapers