Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Scraper, Stiff, 1-1/4", SS
Mfr # 46A906
Zoro # G5153626
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/4 in
- Blade Material Stainless Steel
- Blade Length 4 in
- Overall Length 9 in
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46A906
- Zoro # G5153626
- UPC # 190735846681
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/4 in |
Blade Length | 4 in |
Overall Length | 9 in |
Handle Length | 5 in |
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 4 in, Blade Material Stainless Steel, Blade Shape Tapered, Blade Width 1 1/4 in, Handle Length 5 in, Handle Material Polypropylene/TPR/Steel, Handle Style Cushioned, Ergonomic, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bosch 2 607 335 655 (2 607 335 655 BOSCH)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 5/8 (300 5/8)
- HHIP Multi Function Mist Coolant Sprayer System (8401-0200)
- GEDORE Feeler Gauge Set, Fan Pattern .0002-.035 (702 13 A)
- WESTWARD Putty Knife, Stiff, 3", Carbon Steel (4YP31)
- WESTWARD Scraper, Flexible, 4", Carbon Steel (46A903)
- WESTWARD Scraper, Stiff, 3", Brass (13A690)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (46A902)
- WESTWARD Putty Knife, Stiff, 1-1/2", SS, Color: Black/Blue (46A919)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A701)
- MAYHEW SCRAPER 1 1/8"-18" (32010)
- Westward Drywall and Plastering Tools