Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Scraper, Stiff, 1-1/4", Brass
Mfr # 13A683
Zoro # G4965886
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/4 in
- Blade Material Brass
- Blade Length 3 1/2 in
- Overall Length 7 3/4 in
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A683
- Zoro # G4965886
- UPC # 190735740835
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/4 in |
Blade Length | 3 1/2 in |
Overall Length | 7 3/4 in |
Handle Length | 4 1/4 in |
Description
The Westward 13A683 Scraper is a tool that you will want to have on hand for a variety of projects. Made with brass, the scraper is sturdy and durable. The blade has a length of 3 1/2 in. and width of 1 1/4 in., while the overall length is 7 1/2 in. It has a full tang blade, making it strong and easy to handle. This black and blue scraper has one edge, ensuring it can be used for multiple tasks without having to worry about damaging the blade. The Westward 13A683 Scraper comes with a 4" polypropylene handle that makes this scraper easy to grip and use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 1/4" Hex Bit Socket, SAE 3/8" Drive (CMMT46663)
- MILWAUKEE TOOL Impact Wrench and Battery, Through Hole, (2864-20, 48-11-1850R)
- TEKTON 1/2 Inch Drive x 25 mm Deep 6-Point Socket (SHD23125)
- DORIAN Cut-Off Blade, 5.9 L, 0.203 W, 1.25 In H (73310162959)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (4YP30)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (1UKE8)
- WESTWARD Putty Knife, Flexible, 1-1/2", SS (46A917)
- WESTWARD Putty Knife, Flexible, 6", Polypropylene (13A706)
- WESTWARD Putty Knife, Flexible, 3", Polypropylene (13A714)
- WESTWARD Putty Knife, Stiff, 1-1/2", SS (46A912)
- KRAFT TOOL Wipe Down Knife, Flexible, 6-1/2", Rubber (DW438)
- Westward Drywall and Plastering Tools