Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Scraper, Flexible, 4", Carbon Steel
Mfr # 46A903
Zoro # G5153644
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 in
- Blade Material Carbon Steel
- Blade Length 3 7/8 in
- Overall Length 8 3/4 in
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46A903
- Zoro # G5153644
- UPC # 190735846650
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4 in |
Blade Length | 3 7/8 in |
Overall Length | 8 3/4 in |
Handle Length | 4 3/4 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 7/8 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 4 in, Handle Length 4 3/4 in, Handle Material Polypropylene/TPR/Steel, Handle Style Cushioned, Ergonomic, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 3/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Driver Kit, 12 V, 100 dB, 2.0 lb (3453-22, 48-11-2425, 48-32-4403)
- SPECIALTY DIAMOND 5 Inch White Buffing Polishing Pad (E5WBUFF)
- CRESCENT 7 in. Alloy Steel Diagonal Pliers (5427CVN)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101005F)
- WESTWARD Putty Knife, Flexible, 3", Carbon Steel (4YP34)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (13A665)
- WESTWARD Painters Tool, Stiff, 3", SS (46A910)
- WESTWARD Spatula, Flexible, 1-5/8", Beryllium Copper (23X827)
- WESTWARD Palette Knife, Flexible, 1-1/4", SS (40JD57)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (13A666)
- WARNER Warner 10500 Premium Grip Glass Scraper (211309)
- Westward Putty & Joint Knives, Spatulas, Scrapers